Abbotsford
iwa259

STANDARD PRODUCTS 50375 T3.25 1.58W 6.3V 0.25Amp Standard Products Lamp Miniature Radio/TV Wedge

Price $1.60 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50375

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Wedge Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T3.25
Bulb Base Wedge Wattage 1.58 W
Lumens 650m lm Average Life 5000 hr
Voltage Rating 6.3 V Finish Clear
DLC N Designation 259 T3.25/CL/6.3V/0.25A/5M/WDG/STD
Amperage Rating 0.25 A Diameter 10.3 mm
Maximum Overall Length 275.082 mm ANSI Code 259
UPC 069549003750

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok