iwa2741t175cl24v005awdg

STANDARD PRODUCTS 50454 24V T-1.75 Incandescent Miniature Lamp, Clear

Availablefor Backorder
Price $3.36 / EA
Qty EA
Manufacturer:STANDARD
Manufacturer #:50454

Description

PRODUCT FEATURES: - Shape: T-1.75 - Average Life (Hours): 2000 - Base: Wedge - Maximum Overall Length (mmST_MINIA_T_MOL: 20.00 - Volts (V): 24 - Amperes (A): 0.05 - Filament: C-2F - LCL: Light Center Length (ST_MINIA_T_LCL: 10.20

Specifications

Brand Name Standard Products Sub Brand Generic
UPC 069549004542

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok