Abbotsford
iwa656

STANDARD PRODUCTS 50393 T3.25 1.68W 28V 0.06Amp Standard Products Miniature Indicator Wedge Lamp

Price $2.96 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50393

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Wedge Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T3.25
Bulb Base Wedge Wattage 1.68 W
Lumens 620m lm Average Life 2500 hr
Voltage Rating 28 V Finish Clear
DLC N Designation 656 T3.25/28V/0.065A/2.5M/WDG/STD
Amperage Rating 0.065 A Diameter 10.3 mm
Maximum Overall Length 27 mm ANSI Code 656
UPC 069549003934

Packages

10 - UNIT - (10) 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok