Abbotsford
iwa85

STANDARD PRODUCTS 50356 T1.75 28V 0.04Amp Standard Products Miniature Instrument Wedge Base Lamp

Price $2.12 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50356

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Wedge Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T1.75
Bulb Base Wedge Average Life 7000 hr
Voltage Rating 28 V Finish Clear
DLC N Designation 85 T1.75/CL/28V/0.04A/WDG/STD
Amperage Rating 0.04 A ANSI Code 85
UPC 069549003569

Packages

10 - UNIT - (10) 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok