Abbotsford
iwa86

STANDARD PRODUCTS 50357 T1.75 6.3V 0.2Amp Standard Products Lamp Miniature Wedge

Price $2.12 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50357

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Wedge Miniature Lamp Type Miniature lamps
Bulb Shape T1.75 Bulb Base Wedge
Average Life 20000 hr Voltage Rating 6.3 V
Finish Clear DLC N
Designation T1.75/CL/6.3V/0.2A/WDG/STD Amperage Rating 200 mA
ANSI Code 86 UPC 069549003576

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok