Abbotsford
iwa906

STANDARD PRODUCTS 50399 T5 8.97W 13V 0.69Amp Standard Products Miniature Automatic Wedge Base Lamp

Price $4.00 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50399

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Wedge Miniature Lamp Type Standard
Bulb Shape T5 Bulb Base Wedge
Wattage 8.97 W Lumens 6 lm
Average Life 1000 hr Voltage Rating 13 - 13 V
Finish Clear DLC N
Designation 906 T5/CL/13V/0.69A/WDG/STD Amperage Rating 690 mA
ANSI Code 906 UPC 069549003996

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok