Abbotsford
iwa908

STANDARD PRODUCTS 50400 9W 6V 1.5Amp Lamp Miniature Emergency Light

Price $2.31 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50400

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Wedge Miniature Lamp Type Miniature lamps
Bulb Shape T5 Bulb Base Wedge
Wattage 9 W Lumens 12 lm
Average Life 50 hr Voltage Rating 6 V
Finish Clear DLC N
Designation T5/CL/6V/1.5A/WDG/STD Amperage Rating 1.5 A
Filament Single Diameter 0.63 mm
Maximum Overall Length 1.5 mm ANSI Code 908
UPC 069549004009

Packages

10 - UNIT - (10) 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok