Abbotsford
iwa915

STANDARD PRODUCTS 50402 T5 9W 12V 0.75Amp Standard Products Miniature Emergency Light Wedge Lamp

Price $2.21 / EA Eco fees: $0.10
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50402

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Wedge Miniature Lamp Type Miniature lamps
Bulb Shape T5 Bulb Base Wedge
Wattage 9 W Lumens 11 lm
Average Life 50 hr Voltage Rating 12 V
Finish Clear DLC N
Designation T5/CL/12V/0.75A/WDG/STD Amperage Rating 0.75 A
Filament Single Diameter 0.63 mm
Maximum Overall Length 1.5 mm ANSI Code 915
UPC 069549004023

Packages

10 - UNIT - (10) 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok