Abbotsford
iwa912

STANDARD PRODUCTS 50401 T5 12.8W 12.8V 1Amp Standard Products Lamp Miniature Automatic Wedge Base

Price $3.28 / EA Eco fees: $0.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50401

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Wedge Miniature Lamp Type Miniature lamps
Bulb Shape T5 Bulb Base Wedge
Wattage 12.8 W Lumens 12 lm
Average Life 1200 hr Voltage Rating 12.8 V
Finish Clear DLC N
Designation T5/CL/12.8V/1A/WDG/STD Amperage Rating 1 A
Filament Single Diameter 0.63 mm
Maximum Overall Length 1.5 mm ANSI Code 912
UPC 069549004016

Packages

10 - UNIT - (10) 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok