Abbotsford
iwa927

STANDARD PRODUCTS 50405 T5 7W 6V 1.2Amp Emergency Light Wedge Miniature Lamp

Price $2.66 / EA Eco fees: $0.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50405

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Wedge Miniature Lamp Type Miniature lamps
Bulb Shape T5 Bulb Base Wedge
Wattage 7 W Lumens 8 lm
Average Life 50 hr Voltage Rating 6 V
Finish Clear DLC N
Designation T5/CL/6V/1.2A/WDG/STD Amperage Rating 1.2 A
Filament Single Diameter 0.63 mm
Maximum Overall Length 1.5 mm ANSI Code 927
UPC 069549004054

Packages

10 - UNIT - (10) 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok