Abbotsford
iwa921

STANDARD PRODUCTS 50404 T5 17.92W 12.8V 1.4Amp Standard Products Lamp Miniature Wedge

Price $4.78 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50404

Description

Xenon miniature lamp with wedge base, T-5 shape. 500 hours average life.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Wedge Miniature Lamp Type Miniature lamps
Bulb Shape T5 Bulb Base Wedge
Wattage 17.92 W Lumens 21 lm
Average Life 500 hr Voltage Rating 12.8 V
Finish Clear DLC N
Designation 921 T5/CL/12.8V/1.4A/WDG/STD Amperage Rating 1400 mA
ANSI Code 921 UPC 069549004047

Packages

10 - UNIT - (10) 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok