Abbotsford
iwaems2409

STANDARD PRODUCTS 50318 9W 24Vdc Standard Lamp Miniature Emergency Light Wedge

Price $5.40 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50318

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Wedge Miniature Lamp Type Standard
Bulb Shape T5 Bulb Base Wedge
Wattage 9 W Lumens 9 lm
Average Life 75 hr Voltage Rating 24 V
Finish Clear DLC N
Designation EMS-2409W 9T5/CL/24V/WDG/STD Amperage Rating 0.375 A
Filament Single Diameter 15.9 mm
Maximum Overall Length 38 mm ANSI Code EMS-2409W
UPC 069549003187

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok