Abbotsford
iwaxjc12v18wxwt5

STANDARD PRODUCTS 22097 18W 12V Standard Products T5 Wedge Miniature Lamp

Price $11.56 / EA Eco fees: $0.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:22097

Description

MINIATURE XENON LAMP T-5 12V 1.4A 18W WEDGE CLEAR STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Wedge Miniature Lamp Type Xenon, Standard
Bulb Overall Shape Tube Bulb Shape T5
Bulb Base Wedge Wattage 18 W
Lumens 264 lm Average Life 10000 hr
Voltage Rating 12 V Finish Clear
DLC N Designation X18T5/CL/12V/1.4A/WDG/STD
Amperage Rating 1400 mA Diameter 15.1 mm
Maximum Overall Length 38.8 mm For Use With Flash Light
UPC 069549220973

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok