Abbotsford
chipl1090c5

NEWARK ELEMENT14 PL1090C5 28V Electro Sonic Pilot Light, Green

Price $4.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NEWARK ELEMENT14
Manufacturer #:PL1090C5

Description

Non-relampable incandescent indicator light. Mounting: Will snap-fit into diameter 0.500/0.505 hole in panels 0.020/0.100 thick. Wire leads: No. 22 AWG (105°C) 4.40/4.80 long, stripped 0.430/0.570. Polycarbonate lens.

Specifications

Brand Name Chicago Miniature Item Name Indicator Light
Type Non-Relampable Voltage Rating 28 V
Lens Material Polycarbonate

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok