Abbotsford
etd39ur21136

ETLIN DANIELS 39UR21136 3/8 inch 120V 39U Series Indicating Light Snap Inch, Amber with Leads

Price $8.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ETLIN DANIELS
Manufacturer #:39UR21136

Description

Snap-in series round indicator light. Front panel mount into a 5/16 inch hole diameter. White housing. Standard amber lens. Integral locking ears holds the light securely in place. Panel range 0.03 to 0.052 inch. Standard chrome plated brass bezel. Standard length 6 inch termination.

Specifications

Brand Name VCC Sub Brand Leecraft®
Item Name Indicator Light Type Round
Wattage 1/3 W Series/Model 39U
Voltage Rating 125 V Includes 6 in Lead Wire
Standards California Proposition 65 Warning

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok