Abbotsford
iwa12psb

STANDARD PRODUCTS 50235 T2 12V 0.17Amp No. 5 Miniature Switchboard Telephone Slide Lamp

Price $4.19 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50235

Description

MINIATURE LAMP ANSI:12PSB T-2 12V 0.17A TEL. SLIDE. NO. 5 CLEAR STD

Specifications

Brand Name Stanpro Sub Brand Generic
Item Name Slide Miniature Lamp Type Miniature lamps
Bulb Shape T-2 DLC N
Voltage Rating 12 V Amperage Rating 170 A
ANSI Code 12PSB UPC 069549002357

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok