Abbotsford
iwa1828

STANDARD PRODUCTS 50441 T3.25 1.85W 37.5V 0.05Amp BA9s Standard Products Lamp Miniature Indicator Bay

Price $2.60 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50441

Description

MINIATURE LAMP ANSI:1828 T-3.25 37.5V 0.05A 1.85W BA9s CLEAR 10 PACK STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Indicator Bulb Type Tube
Designation 1828 T3.25/CL/37.5V/0.05A/BA9S/STD Bulb Shape T-3.25
Base Type BA9s Wattage 1.85 W
Lumens Initial 0.65 lm Average Rated Life 3000 hr
DLC N Voltage Rating 37.5 V
Amperage Rating 0.05 A Bulb Finish Clear
Dimmable No Overall Length 30 mm
UPC 069549004412

Packages

10 - UNIT - (10) 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok