Abbotsford
iwa2245tg

STANDARD PRODUCTS 52187 5W 120V Standard Incandescent Lamp, Chrismas Class, C9.25, Candelabra E17, Green

Price $0.53 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:52187

Description

INCANDESCENT CHRISTMAS LAMPS 7W C9.25 E17 120V TRANSPARENT GREEN STD

Specifications

Brand Name Stanpro Sub Brand Generic
Item Name Specialty Lamp Type C9.25
Bulb Shape C9.25 Base Type E17
Wattage 7 W Average Rated Life 1000 hr
Light Color Green DLC N
Voltage Rating 120 V Overall Length 73 mm
UPC 069549021877

Packages

1 - UNIT - 1 25 - UNIT - 25 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok