Abbotsford
iwa267

STANDARD PRODUCTS 50907 T3.25 0.95W 6.3V 0.15Amp BA9s Standard Products Lamp Miniature Indicator Flash Bay

Price $3.81 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50907

Description

MINIATURE LAMP ANSI:267 T-3.25 6.3V 0.15A 0.95W BA9s CLEAR STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Indicator Bulb Type Tube
Designation 267 T3.25/F/6.3V/0.15A/5M/BA9S/STD Bulb Shape T-3.25
Base Type BA9s Wattage 0.95 W
Lumens Initial 0.33 lm Average Rated Life 5000 hr
DLC N Voltage Rating 6.3 V
Amperage Rating 0.15 A Bulb Finish Clear
Dimmable No Overall Length 30 mm
For Use With Flash Light, Pointer UPC 069549009073

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok