Abbotsford
iwa43

STANDARD PRODUCTS 50343 T3.25 1.25W 2.5V 0.5Amp BA9s Standard Products Lamp Miniature Indicator Bay

Price $2.44 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50343

Description

MINIATURE LAMP ANSI:43 T-3.25 2.5V 0.5A 1.25W BA9s CLEAR STD

Specifications

Brand Name Stanpro Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Miniature lamps
Bulb Shape T-3.25 Wattage 1.25 W
DLC N Voltage Rating 2.5 V
Amperage Rating 500 A ANSI Code 43
UPC 069549003439

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok