Abbotsford
iwa51

STANDARD PRODUCTS 50473 7.5V Standard Miniature Lamp, Indicator Bay

Price $1.60 / EA Eco fees: $0.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50473

Description

MINIATURE LAMP ANSI:51 G-3.5 7.5V 0.22A 1.65W BA9s CLEAR 10 PACK STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Indicator Bulb Type Round/Globe, Miniature
Bulb Shape G3.5 Base Type BA9s
Wattage 1.65 W Lumens Initial 1 lm
Average Rated Life 1000 hr DLC N
Voltage Rating 7.5 V Amperage Rating 220 mA
Dimension 11.3 mm Bulb Finish Clear
Dimmable No Overall Length 23.8 mm
UPC 069549004733

Packages

10 - UNIT - (10) 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok