Abbotsford
iwa53

STANDARD PRODUCTS 50348 14.4V Standard Miniature Lamp, Indicator Bay

Price $1.60 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50348

Description

MINIATURE LAMP ANSI:53 G-3.5 14.4V 0.12A 1.73W BA9s CLEAR 10 PACK STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Indicator Bulb Type Olive
Designation 53 G3.5/14.4V/0.12A/1M/BA9S/STD Bulb Shape G-3.5
Base Type BA9s Wattage 1.73 W
Lumens Initial 1 lm Average Rated Life 1000 hr
DLC N Voltage Rating 14.4 V
Amperage Rating 0.12 A Bulb Finish Clear
Dimmable No Overall Length 23.8 mm
For Use With Pointer UPC 069549003484

Packages

10 - UNIT - (10) 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok