Abbotsford
iwa6psb

STANDARD PRODUCTS 50262 T2 6V 0.14Amp No. 5 Standard Products Telephone Slide Miniature Lamp Indicator

Price $4.52 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50262

Description

Xenon miniature lamp with Tel slide no.5 base, T-2 shape. 5000 hours average life.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Miniature Bulb Type Miniature lamps
Designation 6PSB T2/CL/6V/0.14A/TS5/STD Bulb Shape T2
Wattage 1 W DLC N
Voltage Rating 6 V Amperage Rating 0.14 A
Application For Pointer UPC 069549002623

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok