GM LIGHTING G9-120V 25W 120V Xenon Replacement Lamp, Clear
Description
25W Xenon Replacement Lamp for 120V LumenTask G9 Base. Clear.
Specifications
Brand Name | GM Lighting | Sub Brand | LumenTask™ |
Item Name | Xenon Replacement Lamp | Wattage | 35 W |
Color Temperature | 2900 K | Voltage Rating | 120 V |
Material | 18 ga Steel | Dimmable | Yes |
For Use With | 120V LumenTask Xenon Undercabinet | Standards | cULus Listed |
UPC | 849951000994 |
Packages
1 - UNIT - 1 |