Abbotsford
iwa193

STANDARD PRODUCTS 13208 T3.25 4.62W 14V 0.33Amp Standard Products Lamp Miniature Wedge Base

Price $4.00 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:13208

Description

Xenon miniature lamp with wedge base, T-3.25 shape.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Xenon Miniature Lamp Type Miniature lamps
Bulb Base Group Wedge Designation 193 T3.25/CL/14V/0.33A/WDG/STD
Bulb Shape T3.25 Wattage 4.62 W
Lumens 2 lm DLC N
Voltage Rating 14 V Amperage Rating 0.33 A
Dimmable No UPC 069549132085

Packages

10 - UNIT - (10) 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok