Abbotsford
iwa327

STANDARD PRODUCTS 50246 1.75W 28V 0.04Amp F6 T1.75 Miniature Lamp, Clear

Price $2.12 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50246

Description

Description: Lamp vehicle T1.75 28V 0.04A F6

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Xenon Miniature Lamp Type Miniature lamps
Designation 327 T1.75/CL/28V/0.04A/7M/F6/STD Bulb Shape T1.75
Bulb Base Midget Flanged F6 Wattage 1.75 W
Average Life 7000 hr DLC N
Voltage Rating 28 V Amperage Rating 0.04 A
Filament Single Dimmable No
Maximum Overall Length 15.9 mm UPC 069549002463

Packages

10 - UNIT - (10) 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok