Abbotsford
iwa599

STANDARD PRODUCTS 50391 24V Standard Lamp Miniature Screw

Price $4.81 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50391

Description

MINIATURE LAMP ANSI:599 T-3.25 24V 0.125A 3W MINIATURE SCREW E10 CLEAR S TD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Xenon Miniature Lamp Type Miniature lamps
Designation 599 T3.25/CL/24V/0.125A/E10/STD Bulb Shape T3.25
Bulb Base Miniature Screw E10 Wattage 3 W
Average Life 1000 hr DLC N
Voltage Rating 24 V Amperage Rating 0.125 A
Filament Single Dimmable No
Maximum Overall Length 1.18 mm UPC 069549003910

Packages

1 - UNIT - 1 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok