Abbotsford
iwax5t325f24s85dstd

STANDARD PRODUCTS 22085 Sub T3.25 5W 24V 0.21Amp Standard Products Lamp Miniature, Frosted

Price $7.72 / EA Eco fees: $0.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:22085

Description

MINIATURE XENON LAMP T-3.25 24V 0.21A 5W S8.5d FROST STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Xenon Miniature Lamp Type Vehicle
Bulb Shape T3.25 Bulb Base S8.5d
Wattage 5 W Lumens 50 lm
Average Life 15000 hr DLC N
Voltage Rating 24 V Amperage Rating 0.21 A
Filament Single Dimmable No
Diameter 9.8 mm Maximum Overall Length 44 mm
For Use With Head Light Truck, Other Lighting Truck, Rail Traffic UPC 069549220850

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok