Abbotsford
watfsir100

WATT STOPPER FSIR-100 FSIR-100 Wireless IR Configuration Tool

Price $316.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:FSIR100

Description

The FSIR-100 Wireless IR Configuration Tool is a handheld tool for remote configuration of IR-enabled fixture integrated sensors. The tool enables device modifications via push button, without ladders or tools, and stores up to six sensor parameter profiles to speed configuration of multiple sensors. FEATURES AND BENEFITS:- RoHS Compliant- Enables fast ladder-free setup and maintenance- Easy-to-read OLED screen- Allows precise configuration with greater granularity than dip switches or trimpots- 2-way IR communication for data upload, download, confirmation and storage- Easy-to-use navigation pad- Configures IR-enabled fixture sensors including selected HBP and FSP models

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Configuration Tool Type Digital Wireless, Handheld, Remote
Display Type OLED Infrared (IR) Range Up to 32 ft
Frequency Range 36 kHz Power Source Battery
Battery Type AAA Dimensions 4.2 in L x 2-1/2 in W x 0.7 in H
Material Plastic Housing Temperature Rating 0 - 104 °F
Warranty 5 yr Includes (3) 1.5 V Batteries, Carrying Case with Belt Clip
Standards RoHS Compliant, FCC Part 15 Compliant, TUV EMC Compliant Application For Changing Defaults and Testing of WattStopper Devices, used in Parking Facilities, Gas Stations, Pedestrian Pathways, Warehouses
UPC 754182931224

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok