ACUITY 200LKY 4 Button Lighting Controls & Design Digital Switch, White
Description
Chelsea 4-button LCD switch for use with BlueBox. White with white plate.
Specifications
Brand Name | Acuity Controls | Sub Brand | Chelsea Digital Switch™ |
Item Name | LCD Switch | Type | 4-Button, Decorator |
Color | White | Dimensions | 1.3 in W x 1.3 in D x 4 in H |
Temperature Rating | 2 - 104 °F | For Use With | BlueBox |
UPC | 745972878461 |