Abbotsford
lutgrx3506twh

LUTRON GRX-3506-T-WH GRAFIK Eye 3000 Series 6-Zone Control Unit, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:GRX-3506-T-WH

Description

GRAFIK Eye 3000-series control unit. 6-zones, translucent black cover. Provides pushbutton recall of four preset lighting scenes, plus Off. Allows setup of lighting scenes using buttons on the control unit. Controls many light source types directly and others using power interfaces. Provides lockout options to prevent accidental changes. Provide optional setup using a PC, including setting lighting levels in 1% increments. Includes built-in infrared receiver for operation with an optional remote control.

Specifications

Brand Name Lutron Sub Brand GRAFIK Eye®
Item Name Dimming Control Unit Type 6-Zone, Preset
Voltage Rating 120 V Series/Model 3000
Frequency Rating 50/60 Hz Operation Mode Push Button
Finish Architectural Matte White Color Translucent Black Cover
Dimensions 4.56 in H x 8.94 in W x 2.25 in D Mounting Wallbox
Humidity 90% Non-Condensing Temperature Rating 0 °C to 40 °C
UPC 027557653985

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok