Abbotsford
lutrmjspnedvem

LUTRON RMJS-PNE-DV-EM 120-277V Vive PowPak Phase Select Dimming Module

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RMJS-PNE-DV-EM
Documents Documents

Description

Vive Emergency PowPak Phase Select dimming module 120/277V

Specifications

Brand Name Lutron Sub Brand Vive PowPak
Item Name Phase Select Emergency Dimming Module Voltage Rating 120 - 277 VAC
Frequency Rating 431 - 437 MHz Color Red/White
Mounting Junction Box Humidity 0 - 90%
Temperature Rating 0 °C to 40 °C Standards FCC Approved, UL Listed, cULus Listed
Application For Lighting Control UPC 784276286794

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok