Abbotsford
gmlswd60w24vdcdim

GM LIGHTING 60W 24VDC SwitchEx LED Wall Dimmer/Power Supply

Price $245.14 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:SWD-60W-24VDC-DIM

Description

SwitchEx is a driver and dimmer in on reliable wall fixture. SwitchEx drives and dims 24VDC LED lighting from your 120VAC current. Available with three interchangeable face plate finishes, SwitchEx fits standard electrical boxes. Winner of the Architectural SSL Product Innovation Award. NOTE: Not for use with GMR4, GMR6 or SDP pucksKEY FEATURES:• All in one power supply and wall dimmer• Eliminates compatibility issues found in other dimmers• Fits in standard recessed electrical box• 100% - 1% smooth dimming• No minimum load• Single pole preset dimmer with on/off sliding switch• Adjustable voltage output dial• Includes a voltage barrier partition that enables installation of high and low voltage circuit in same box• No de-rating required when ganging units• Power failure memory

Specifications

Brand Name GM Lighting Sub Brand SwitchEx™
Item Name Wall Dimmer/Power Supply Type Universal
Voltage Rating 120 V (108 - 132 V) Input, 24 V Output Frequency Rating 50/60 Hz
Power Rating 60 W Lamp Type LED
Operation Mode Push Button Finish Matte, Enamel Painted
Dimensions 70 mm W x 35 mm D x 114 mm H Mounting Screw Mount
Includes Gloss White, Gloss Almond and Gloss Brown Face Plates UPC 849951008884

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok