Abbotsford
lutlmj5tdvb

LUTRON LMJ-5T-DV-B RF Dimming Module with 0–10 V Control

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Manufacturer:LUTRON
Manufacturer #:LMJ-5T-DV-B
Documents Documents

Description

The RF Dimming Module with 0–10 V- control is a radio frequency (RF) control that operates 0–10 V- controlled fluorescent ballasts or LED drivers based on input from RadioRAR 2 and HomeWorksR QS systems.

Specifications

Brand Name Lutron Sub Brand PowPak®
Item Name Dimming Module Type Accessories
Voltage Rating 120 - 277 VAC Amperage Rating 5 A
Frequency Rating 434 MHz Load Rating 0 - 10 V
Connection Type Wire Leads Material Plastic, Metal
Color Blue,White Dimensions 3.94 in x 2.82 in
Mounting Junction Box Humidity 0 - 90% Humidity, Non-Condensing
Temperature Rating 0 °C to 40 °C For Use With 0 - 10 V Controlled Fluorescent Ballasts or LED Drivers
Standards UL Listed, FCC Compliant, CSA Certified, NOM Certified, NEC 2011 300.22 (C)(3) Application For Lighting Control, Indoor Use
UPC 784276079730

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok