LUTRON RMJS-8T-DV-B PowPak Dimming Module with 0-10V Control
Description
The PowPak Dimming Module with 0–10V Controlis a radio frequency (RF) control that operates 0–10V controlled fluorescent ballasts or LED drivers based on input from Pico remote controls and Radio Powr Savr sensors.
Specifications
Brand Name | Lutron | Sub Brand | Vive PowPak |
Item Name | Dimming Module | Type | Dimming Module For 0-10V Control |
Voltage Rating | 120 - 277 V | Frequency Rating | 431 - 437 MHz |
Load Rating | 0 - 10 VAC | Operation Mode | Push Button |
Material | Plastic | Color | Green,White |
Dimensions | 3.94 in x 2.82 in | Mounting | Junction Box |
Humidity | 0 - 90% Humidity, Non-Condensing | Temperature Rating | 0 °C to 40 °C |
Standards | UL/cUlL Listed, FCC Compliant, NOM Certified | Application | For Indoor Use |
UPC | 784276159722 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |