Abbotsford
hubcx162s00spm

HUBBELL CX162S00SPM 120/277V HUBBELL® CX Lighting Control Panels, Normally Open - 16 Relays

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:CX162S00SPM
Documents Documents

Description

Master CX lighting control panel with 16 relay 120/277 V input with space for field install/CXR relays surf. With LCD user interface and keypad. Astronomical and real time clock. Selectable pre-programmed scenarios. Program uploads via removable SD memory card. Programmable inputs accept low voltage switches, photocells or motion sensors. Five -year limited warranty.

Specifications

Brand Name Hubbell Item Name Lighting Control Master Panel
Type 16-Spaces Voltage Rating 120 - 277 VAC
Display LCD Series/Model CX
Amperage Rating 20 A Color Tan
Dimensions 20 in W x 4 in D x 24 in H Mounting Wall
Humidity 10 - 90% Non-Condensing Temperature Rating 0 - 50 °C Operating
Warranty 5 yr Standards NEMA 1 Surface , UL 916, UL 924 and cUL Listed
Application For Commercial use, Interior Space UPC 640181200952

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok