Abbotsford
siebbkqr1

SIEMENS CANADA BBKQR1 Breaker Mount Kit Single QR2P/3P

Price $615.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:BBKQR1
Documents Documents

Description

P2, Branch Breaker Kit, 2P/3P, 225A, Type QR

Specifications

Brand Name Siemens Item Name P2 Power Distribution Lighting Panel
Type Low Voltage, 3-Phase Voltage Rating 240 VAC
Amperage Rating 225 A Frequency Rating 60 Hz
Number of Poles 2 Mounting Horizontal
Includes Branch Breaker Strap kit Standards REACH Compliant, WEEE (2012/19/EU), UL 67
UPC 804766162145

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok