Abbotsford
dpewe0c06bs1

DOUGLAS LIGHTING 12-inch 6 Relay Controls Screw on Cover Enclosure Surface Mount

Inventory
Unavailable for order
Manufacturer:DOUGLAS LIGHTING CONTROLS
Manufacturer #:WE0-C06B-S1

Description

WEx series relay panels are a versatile line of panels used for WR-6221K-82 KO mount relays. The WE0 - C06B-S1 enclosure's cover is screw on surface. Made of steel coated with ANSI/ASA 61 Grey. Coating is a heat fused, polyester epoxy finish applied on all surfaces.

Specifications

Brand Name Douglas Lighting Controls Item Name Relay Panel
Type Closed Finish Enamel Painted
Dimensions 304.8 mm W x 107.95 mm D x 304.8 mm H Mounting Screw-On Surface
For Use With Knockout Relay Standards NEMA 1
Application For Lightning Protection

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok