Abbotsford
dpewe2c24bf2

DOUGLAS LIGHTING CONTROLS WE2-C24B-F2 Lighting Control Panel with Extension Closed Cover 355.6 mm W x 107.95 mm D x 838.2 mm H

Inventory
Unavailable for order
Manufacturer:DOUGLAS LIGHTING CONTROLS
Manufacturer #:WE2-C24B-F2

Description

WEx series relay panels are a versatile line of panels used for WR-6221K-82 KO mount relays. The WE2-C24B-F2 enclosure's cover is screw on flush. Made of steel coated with ANSI/ASA 61 Grey. Coating is a heat fused, polyester epoxy finish applied on all surfaces.

Specifications

Brand Name Douglas Lighting Controls Item Name Lighting Control Panel with Extension
Type Closed Cover Finish Enamel Painted
Dimensions 355.6 mm W x 107.95 mm D x 838.2 mm H Mounting Screw-On Flush
Standards NEMA 1 Application For Knockout Mount Relay, Lightning Protection

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok