Abbotsford
dpewe2c24bs1

DOUGLAS LIGHTING CONTROLS WE2-C24B-S1 24 Relay 14" Douglas Lighting Controls Screw on Cover Enclosure Surface Mount

Inventory
Unavailable for order
Manufacturer:DOUGLAS LIGHTING CONTROLS
Manufacturer #:WE2-C24B-S1

Description

WEx series relay panels are a versatile line of panels used for WR-6221K-82 KO mount relays. The WE2-C24B-S1 enclosure's cover is screw on surface. Made of steel coated with ANSI/ASA 61 Grey. Coating is a heat fused, polyester epoxy finish applied on all surfaces.

Specifications

Brand Name Douglas Lighting Controls Item Name Relay Panel
Type Closed Material Steel
Finish Enamel Painted Dimensions 355.6 mm W x 107.95 mm D x 838.2 mm H
Mounting Screw-On Surface For Use With Knockout Relay
Standards NEMA 1 Application For Lightning Protection

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok