Abbotsford
hubcx043s043ln

HUBBELL CX043S043LN 120/347V HUBBELL® CX Lighting Control Panels - 4 Relays

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:CX043S043LN
Documents Documents

Description

Stand alone CX lighting control panel with 4 relay 120/277/347 V input and 4-30 A 1P latching relays surface. With LCD user interface and keypad. Astronomical and real time clock. Selectable pre-programmed scenarios. Program uploads via removable SD memory card. Programmable inputs accept low voltage switches, photocells or motion sensors. Five -year limited warranty.

Specifications

Brand Name Hubbell Control Solutions Item Name Lighting Control Panel with 4 Relay
Type 4-Hole Voltage Rating 120 - 347 V
Display LCD Number of Poles 1
Color Gray Dimensions 14.5 in W x 4 in D x 17 in H
Mounting Surface/Wall Temperature Rating 0 - 50 °C
Warranty 5 yr Standards California Proposition 65 Warning, cUL Listed, UL916 Listed, NEMA 1
Application For Commercial Lighting Spaces UPC 640181200600

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok