Abbotsford
lutdvrf5nswh

LUTRON DVRF-5NS-WH 600W 1-Pole 3-Wire Claro Smart Switch for Caseta, White

Price $74.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVRF-5NS-WH
Documents Documents

Description

Lutron Claro Smart Switch for Caseta Smart Lighting

Specifications

Brand Name Lutron Sub Brand Claro
Item Name Smart Switch Type Paddle Switch
Number of Poles 1 Material Plastic
Amperage Rating 3 A Color White
Mounting Type Wallbox Application For Caseta Smart Lighting
UPC 784276302630

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok