Abbotsford
lutdvrf6lwh

LUTRON DVRF-6L-WH 1-Pole 3-Way Caseta Diva Smart Dimmer, White

Price $84.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVRF-6L-WH
Documents Documents

Description

Lutron Diva Smart Dimmer Switch for Caseta Smart Lighting.FEATURES:- Simple intuitive design that matches existing paddle switches- Easy precise dimming with soft-glow light bar- Works with existing wiring (no neutral required)- Flexible 3-way/multi-location control capability with wired and wireless options• Key applications: kitchen, living room, diningroom and bedroom

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Smart Dimmer Switch Type Paddle Actuator
Power Rating 600 W Number of Poles 1
Material Plastic Color/Finish White
Connection Type Wire Leads Operating Temperature 0 degrees C
Mounting Wallbox Application For Caseta Smart Lighting
UPC 784276302692

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok