Abbotsford
lutpj24bgwhl31

LUTRON PJ2-4B-GWH-L31 4-Button Pico Wireless Remote, White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-4B-GWH-L31
Documents Documents

Description

The Pico® wireless remote is a flexible and easy to use device that allows the user to control Lutron® wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring. Features: • Provides control for the following: – Energi Savr NodeTM systems programmed with handheld App, through the use of a QS sensor module (QSM) – Energi TriPak® systems, including: · Maestro Wireless® controls · PowPak® relay module, CCO module, and 0–10 V- (EcoSystem® module not available) – GRAFIK Eye® QS wireless systems – HomeWorks® QS wireless systems – RadioRA® 2 systems – Serena® RF remote control shades – Sivoia® QS wireless systems – Caséta® Wireless controls – Quantum® systems1, through the use of a QS sensor module (QSM) – myRoom® prime and plus systems • Custom engraving options. • Control available in a variety of button marking options. • Easy reconfiguration for use as: – Handheld remote – Wall-mount control (with or without faceplate; faceplate adapter kit sold separately) – Car visor control (car visor clip sold separately) – Table-top control (table-top pedestal sold separately) • Utilizes Lutron® reliable Clear Connect® RF technology. • Battery-powered. Requires no wiring. • 10 year battery life2 (one CR2032 battery included). • Can provide control of shades, drapes, or lighting devices within a range of 30 ft (9 m) through walls and 60 ft (18 m) line-of-sight.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Remote Control Switch Type Wireless, 4-Button
Material Plastic, Metal Frequency Rating 434 MHz
Color White Finish Gloss
Dimensions 2.6 in L x 1.3 in W x 0.31 in D Includes (1) CR2032 Battery, Light (Icons) Labelling
Standards FCC Compliant, IC Rated, COFETEL, SUTEL, ANATEL Compliant Application For Lighting Control
UPC 784276091510

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok