Abbotsford
WATLVSW101W

WATT STOPPER 1 Button with LED LVSW-100 Series Low Voltage Switch, White

Price $59.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:LVSW101W
Documents Documents

Description

LVSW-100 Series Low Voltage Switches are lighting control devices that use conventional point-to-point low voltage wiring for control of single or multiple loads. Each button provides a momentary contact that is intended for use with compatible low voltage relay panels or similar lighting control panels or devices. Each button has an LED indicator that can serve as a status indicator or as a locator light.


Sleek single gang devices fit decorator wall plates (not supplied); 1-, 2-, 3-, 4-, and 8-button models

Blue LED indicator on each button can be used as a locator light or as a status indicator

Five color options and custom engraving options; standard buttons may be replaced in the field

The product meets the materials restrictions of RoHS

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Type Switch Material Poly Carbonate
Color White Finish Matte
Standards UL and cUL Listed Application Commercial
UPC 754182931309

Packages

5 - UNIT - (5)