gec360l36402daaz

ABB 360L36402DAAZ 30Amp 120V 4 Pole Nema 3R GE Controls Contactor Lighting

Availablefor Backorder
Price $767.12 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:360l36402daaz

Description

Relay light control 4P 30A 120V nema3R

Specifications

Brand Name GE Item Name Relay Light Control
Voltage Rating 120 VAC Number of Poles 4
Amperage Rating 30 A Enclosure Type NEMA 3R

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok