HUBBELL LVSM1NPWH Hubbell LV Series–Low Voltage Switch, Momentary, 1 Button, No Pilot, White
Description
Low voltage wall switch occupancy sensor designed for virtually any area. For indoor use only. Rugged, high impact, injection molded plastic construction. Mounts to standard single-gang box. 2-year warranty.
Specifications
Brand Name | Hubbell Control Solutions | Item Name | Low Voltage Wall Switch |
Type | Momentary, Constant Light Control, Presence Detector | Voltage Rating | 24 VDC |
Material | Plastic | Amperage Rating | 100 mA |
Color | White | Dimensions | 62 mm D |
Mounting Type | 1-Gang Switch Box | Temperature Rating | 0 - 50 °C |
Application | For Commercial Indoor, Education, Healthcare, Hospitality, Manufacturing, Retail and Warehouse | UPC | 640181100269 |
Packages
1 - UNIT - 1 |