lcdch2bwhpwh

ACUITY 200LJR 2 Button Lighting Controls & Design Programable DTC RJ45 Decora Digital Switch, White

In Stock
Price $276.90 / EA
Qty EA
Manufacturer:ACUITY
Manufacturer #:200ljr

Description

Chelsea Digital Switches™ Center plates are available in white, ivory and brushed stainless steel. Indicator light is red and locator light is green. The Chelsea Digital Switch is a 100% digital switch which connects directly to the GR 2400 bus via Cat. 5 patch cable with RJ45 connectors. Chelsea Digital Switches can be ordered with 1, 2, 3, 4 or 6 buttons per gang and can be mounted in any standard 2.25 deep switch box with a decorator style switch plate. All Chelsea Digital Switches are 100% backwards compatible with all LCD systems. Features: May be programmed to control any relay, Smart Breaker™ or dimmer in any panel. Custom button engraving at no cost (2 lines 8 character/line). All push buttons are annunciated with a pilot light. Available as a Waterproof option. Factory pre programmed. May be reprogrammed in the field using the DTC (Digital Time Clock). Link up to 127 digital addresses via Cat. 5 patch cable with RJ45 connectors. Can be enabled/disabled by optional Key Enable™ switch. Advanced Programming Features: A programmable green “Locator Light” at the top of each unit is always on, can be programmed to blink to show Horn Driver Mode or help locate a switch. Programmable Status LED logic. Adjustable debounce time to avoid accidental trigger. Audible beep alert for warning or switch locating. Alternate button programming to allow more flexibility of use, for example the same button can perform a different task at different times of the day. Capable of being digitally enabled/disabled over the bus on a per button or per switch basis.

Specifications

Brand Name Acuity Brands Item Name Decora Digital Switch
Type Programmable Terminal Connection DTC RJ45
Dimensions 33.02 mm W x 101.6 mm H Mounting Type Wall/Direct
Temperature Rating 1 - 40 °C

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok