Abbotsford
lutgrx3104awh

LUTRON GRX-3104-A-WH Grafik Eye 4 Zone Dimming Control Preset Main Unit, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:GRX-3104-A-WH

Description

Provides push-button recall of four preset lighting scenes, plus off. Allows setup of lighting scenes using buttons on the control unit. Controls many light source types directly, and others using power interfaces. Provides lockout options to prevent accidental changes. Includes built-in infrared receiver for operation with an optional remote control.

Specifications

Brand Name Lutron Sub Brand GRAFIK Eye®
Item Name Dimming Control Unit Type 4-Zone, Preset
Voltage Rating 120 V Series/Model 3000
Frequency Rating 50/60 Hz Color Opaque White Cover
Finish White Dimensions 4.56 in H x 8.94 in W x 2.25 in D
Temperature Rating 0 °C to 40 °C UPC 027557758871

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok