Abbotsford
lutgrx3106awh

LUTRON GRX-3106-A-WH Grafik Eye 6 Zone Control Main Unit, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:GRX-3106-A-WH

Description

Provides push-button recall of four preset lighting scenes, plus off. Allows setup of lighting scenes using buttons on the control unit. Controls many light source types directly, and others using power interfaces. Provides lockout options to prevent accidental changes. Includes built-in infrared receiver for operation with an optional remote control.

Specifications

Brand Name Lutron Sub Brand GRAFIK Eye®
Item Name Dimming Control Unit Type 6-Zone, Preset
Voltage Rating 120 V Material Plastic
Series/Model 3000 Frequency Rating 50/60 Hz
Power Rating 2000 W Dimensions 116 x 208 mm
Temperature Rating 0 °C to 40 °C Standards UL/cUL Listed, ANSI/IEEE 62.41-1980, IEC 801-2 Certified
UPC 027557758994

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok